Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 68 50SR CABLE RCPT KIT 5749699-7

68 50SR CABLE RCPT KIT (Discontinued)

  • Mfr # 5749699-7
  • Zoro # G901043936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749699-7
Zoro #
G901043936
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
28 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.91 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Features
With Detent
Material
Thermoplastic
Finish
Nickel Over Copper
Current Rating
1 A
Number of Contacts
68
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Type
Insulation Displacement Crimp
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Hole Center to Center
1.27 mm
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.