
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5749204-1
Zoro #
G901037485
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Insulation Diameter
.4 in
Details
Connector & Contact Terminates To
Wire & Cable
Product Type
Hardware
Latching Spring Material
Stainless Steel
Cable Exit Angle
75
Backshell Material
Zinc
Strain Relief Clip Material
Steel
Accessory Type
Backshell Kit
Grommets
With
Number of Positions
68
Shielded
Yes
Backshell Plating Material
Nickel over Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.