Zoro Homepage
This item is Discontinued.
Te Connectivity 68 50SR KIT ST UK 5749195-2

68 50SR KIT ST UK (Discontinued)

  • Mfr # 5749195-2
  • Zoro # G201037994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749195-2
Zoro #
G201037994
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.44 in

Details

Backshell Material
Zinc
Boot Material
PVC
Cable Exit Angle
180
Number of Positions
68
Shell Plating Material
Tin over Nickel
Backshell Plating Material
Nickel over Copper
Strain Relief Clip Material
Steel
Shielded
Yes
Accessory Type
Backshell Kit
Connector & Contact Terminates To
Wire & Cable
Product Type
Connector
Latching Spring Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.