
68 50SR R/A RCPT ASSY RDSN L/F
Mfr # 5787083-7
Zoro # G301044250
product price: $12.65
/ea
Sold in multiples of 8 for $101.20
Key Features
Max. Temp.
105°C
Application
Signal
Standards
LR-86179-1; UL E28476
Finish
Nickel Over Copper
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5787083-7
Zoro #
G301044250
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
LR-86179-1; UL E28476
Finish
Nickel Over Copper
Material
Thermoplastic
Color
Black
Connection Material
Phosphor Bronze
Number of Contacts
68
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Terminal Finish
Tin Plated
Number of Rows
4
Terminal Type
Through Hole - Solder
Hole Center to Center
1.27 mm
Current Rating
1 A
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.