Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68 DUST COVER 025 C/L

  • Mfr # 786531-1

  • Zoro # G501052673


product price: $2.79
/ea
Sold in multiples of 60 for $167.40

Key Features

Operating Temperature Range
-55 to 105 °C
Cover Type
Dust
Number of Positions
68
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786531-1
Zoro #
G501052673
UPC #
-
Country of Origin
Unknown

Details

Operating Temperature Range
-55 to 105 °C
Cover Type
Dust
Number of Positions
68
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.