Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68 MC HDR VERT SMTW/BRD LOC

  • Mfr # 5146733-1

  • Zoro # G900939384


product price: $13.89
/ea
Sold in multiples of 6 for $83.34

Key Features

Color
Black
Max. Voltage
5V AC
Maximum Voltage
5 V AC
Application
Power, Signal
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5146733-1
Zoro #
G900939384
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Max. Voltage
5V AC
Maximum Voltage
5 V AC
Application
Power, Signal
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Connection Material
Brass
Connector Type
Header
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Number of Contacts
68
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.