Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

68 MEM CARD HDR STD T/H TOP

  • Mfr # 5535653-1

  • Zoro # G300940508


product price: $14.09
/ea
Sold in multiples of 15 for $211.35

Key Features

Current
0.5 A
Maximum Operating Temperature
70 Degrees C
Hole Center to Center
1.27 mm
Application
Signal
Connector Type
Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5535653-1
Zoro #
G300940508
UPC #
-
Country of Origin
United States

Details

Current
0.5 A
Maximum Operating Temperature
70 Degrees C
Hole Center to Center
1.27 mm
Application
Signal
Connector Type
Header
Max. Temp.
70°C
Number of Contacts
68
Number of Rows
4
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.