Zoro Homepage

68 MEMCD HDR STD T/H ENHNCD

  • Mfr # 5146321-1

  • Zoro # G900939483


product price: $31.59
/ea
Sold in multiples of 7 for $221.13

Key Features

Type
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
3.3V AC
Maximum Voltage
3.3 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5146321-1
Zoro #
G900939483
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
3.3V AC
Maximum Voltage
3.3 V AC
Application
Signal
Current
0.1 A
Maximum Operating Temperature
70 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
70°C
Finish
Tin Plated
Connection Material
Brass
Connector Type
Header
Hole Center to Center
1.27 mm
Material
Liquid Crystal Polymer
Current Rating
0.1 A
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
5
Number of Contacts
68
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.