Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 68 RCPT SYSTEM 50 30 DPLX 3-111196-4

68 RCPT SYSTEM 50 30 DPLX (Discontinued)

  • Mfr # 3-111196-4
  • Zoro # G501043091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-111196-4
Zoro #
G501043091
UPC #
-
Country of Origin
China

Dimensions

Height
12.32 mm
Length
1.96 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Material
Thermoplastic
For Use With
Post Header Assembly
Color
Black
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Hole Center to Center
1.27 mm
Connector Type
Receptacle
Number of Contacts
68
Contact Finish
Gold Plated
Current Rating
0.5 A
Contact Type
Socket
Number of Rows
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.