Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6C1N08=SSB 3/8 SAFE CVR 8 CKTS

  • Mfr # 2-1437418-0

  • Zoro # G101052493


product price: $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Length
3.75 in
Number of Positions
8
Centerline (Pitch)
.375 in
Number of Rows
1
Product Type
Barrier Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437418-0
Zoro #
G101052493
UPC #
-
Country of Origin
United States

Dimensions

Length
3.75 in

Details

Number of Positions
8
Centerline (Pitch)
.375 in
Number of Rows
1
Product Type
Barrier Strip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.