Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6DAF1=F7978 S0

  • Mfr # 6609075-6

  • Zoro # G300985387


product price: $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Current Rating
6A
Voltage (Max)
125 VDC
Operating Temperature Range
-10 ° - 55 °C
Output Type
.250" FASTON
Mount Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609075-6
Zoro #
G300985387
UPC #
-
Country of Origin
China

Details

Current Rating
6A
Voltage (Max)
125 VDC
Operating Temperature Range
-10 ° - 55 °C
Output Type
.250" FASTON
Mount Style
Flanged
Filter Type
DC
Type of Connector
3-Pin
Output Orientation
Straight
Input Type
High Current Pin
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.