Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6DBL-04-006=6 SERIES

  • Mfr # 4-1437651-1

  • Zoro # G300984540


product price: $3.19
/ea
Sold in multiples of 24 for $76.56

Key Features

Length
1.561 in
Color
Black
Voltage
300 V, 600 V
Block Style
Open Bottom with Standoffs
Terminal Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1437651-1
Zoro #
G300984540
UPC #
-
Country of Origin
China

Dimensions

Length
1.561 in
Screw Size
11841

Details

Color
Black
Voltage
300 V, 600 V
Block Style
Open Bottom with Standoffs
Terminal Material
Copper Alloy
Centerline (Pitch)
.375 in
Mounting Angle
Vertical
Number of Rows
1
Screw Head Type
Combo Phil-Slot
Current Rating
5A, 25 A
Connector & Contact Terminates To
Printed Circuit Board
Top Hardware
Wire Clamp Combo Head
Terminal Plating Finish
Bright
Mounting Insert
Without
Barrier Strip Style
Tri-Barrier
Number of Levels
1
Terminal Plating Material
Tin
Screw Material
Steel
Screw Plating Material
Zinc Chromate
Mounting Ears
Without
Wire Range
22 ° - 12 AWG
Product Type
Barrier Strip
Housing Material
Thermoplastic
Bottom Termination Style
Double Printed Circuit Pin
Current Rating (Max)
25 A
UL Flammability Rating
UL 94V-0
Number of Positions
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.