Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6ED8C=F7541  S0 1-6609016-5

6ED8C=F7541 S0 (Discontinued)

  • Mfr # 1-6609016-5
  • Zoro # G800983173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609016-5
Zoro #
G800983173
UPC #
-
Country of Origin
China

Details

Output Orientation
Straight
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Ground Choke Option
Yes
Mount Style
Flanged
Output Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Input Type
IEC
Ground Option
Isolated
Filtered
Yes
Current Rating (A)
6
Voltage (Max) (VAC)
250
Type of Connector
IEC 60320-1 C-13
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Mount Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.