6EEA2=F7116G S0

  • Mfr # 6609000-8

  • Zoro # G300984779


product price:  $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Type of Connector
IEC 320/C-14
Mount Angle
Right Angle
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Voltage (Max)
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609000-8
Zoro #
G300984779
UPC #
-
Country of Origin
China

Details

Type of Connector
IEC 320/C-14
Mount Angle
Right Angle
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Voltage (Max)
250 VAC
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Output Type
.250" FASTON
Filter Type
Power Line
Current Rating
6A
Operating Temperature Range
-10 ° - 40 °C
Input Type
IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.