Zoro Homepage
This item is Discontinued.
Te Connectivity 6EEAP=F7651  S0 6609000-9

6EEAP=F7651 S0 (Discontinued)

  • Mfr # 6609000-9
  • Zoro # G100984757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609000-9
Zoro #
G100984757
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Filter Type
Power Line
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Current Rating
6A
Type of Connector
IEC 320/C-14
Operating Temperature Range
-10 ° - 40 °C
Mount Angle
Right Angle
Mount Style
Flanged
Output Type
PCB Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.