Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6EEB1 S0=F7405

  • Mfr # 6609001-7

  • Zoro # G800984781


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Filter Type
Power Line
Type of Connector
IEC 320/C-14
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Mount Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609001-7
Zoro #
G800984781
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Type of Connector
IEC 320/C-14
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Mount Style
Flanged
Filtered
Yes
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Input Type
IEC
Current Rating
6A
Mount Angle
Right Angle
Output Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.