Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6EEB2 S0=F7405G

  • Mfr # 6609001-8

  • Zoro # G800984743


product price: $13.45
/ea
Sold in multiples of 120 for $1,614.00

Key Features

Input Type
IEC
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609001-8
Zoro #
G800984743
UPC #
-
Country of Origin
China

Details

Input Type
IEC
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Current Rating (A)
6
Type of Connector
IEC 320/C-14
Output Orientation
Right Angle
Mount Style
Flanged
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Output Type
PCB Mount
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.