Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6EF1F=F7325 S0

  • Mfr # 6609015-5

  • Zoro # G100984658


product price: $15.35
/ea
Sold in multiples of 5 for $76.75

Key Features

Mount Style
Flanged
Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (µA)
360
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609015-5
Zoro #
G100984658
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (µA)
360
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40
Output Orientation
Straight
Filter Type
Power Line
Input Type
IEC
Mount Angle
Right Angle
Current Rating (A)
6
Type of Connector
IEC 60320-1 C-14
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz) (µA)
210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.