Zoro Homepage
This item is Discontinued.
Te Connectivity 6EGG8-2 S0=F7386B 2-6609115-9

6EGG8-2 S0=F7386B (Discontinued)

  • Mfr # 2-6609115-9
  • Zoro # G000984314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609115-9
Zoro #
G000984314
UPC #
-
Country of Origin
China

Details

Shield Style
Shielded
Output Type
Wire Lead
Current Rating
6A
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Switch Type
None
Voltage (Max)
250 VAC
Type of Connector
IEC 320/C-14
Leakage Current (Max) (250VAC, 50Hz)
420 µA
Input Voltage Select
None
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Flanged
Input Type
IEC
Mount Angle
Right Angle
Fuse Options
Dual
Filter Type
Power Entry Module
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.