Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6EH3=F7286A S0

  • Mfr # 6609012-4

  • Zoro # G700985147


product price: $18.35
/ea
Sold in multiples of 4 for $73.40

Key Features

Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Output Type
Wire Lead
Filter Type
Power Line
Current Rating
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609012-4
Zoro #
G700985147
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Output Type
Wire Lead
Filter Type
Power Line
Current Rating
6A
Mount Style
Flanged
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Input Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz)
.002 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.