Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6EH4=F7287  S0 6609013-1

6EH4=F7287 S0 (Discontinued)

  • Mfr # 6609013-1
  • Zoro # G600985100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609013-1
Zoro #
G600985100
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Current Rating
6A
Filtered
Yes
Operating Temperature Range
-10 ° - 40 °C
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Voltage (Max)
250 VAC
Output Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.