Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6EHG1-2=F7704 S0

  • Mfr # 6609116-3

  • Zoro # G500985385


product price: $29.15
/ea
Sold in multiples of 3 for $87.45

Key Features

Type of Connector
IEC 60320-1 C-14
Fuse Options
Dual
Filter Type
Power Entry Module
Mount Angle
Right Angle
Switch Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609116-3
Zoro #
G500985385
UPC #
-
Country of Origin
China

Details

Type of Connector
IEC 60320-1 C-14
Fuse Options
Dual
Filter Type
Power Entry Module
Mount Angle
Right Angle
Switch Type
None
Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (250VAC, 50Hz)
5 µA
Shield Style
Shielded
Filtered
Yes
Input Type
IEC
Output Type
.250" FASTON
Mount Style
Flanged
Current Rating
6A
Leakage Current (Max) (120VAC, 60Hz)
2 µA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.