
6EHL4 J0=F7420
Mfr # 6609123-5
Zoro # G600985186
product price: $32.69
/ea
Sold in multiples of 3 for $98.07
Key Features
Fuse Options
Single
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Type of Connector
IEC 320/C-14
Input Type
IEC
Switch Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6609123-5
Zoro #
G600985186
UPC #
-
Country of Origin
Mexico
Details
Fuse Options
Single
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Type of Connector
IEC 320/C-14
Input Type
IEC
Switch Type
None
Voltage (Max) (VAC)
100, 120, 230, 240
Operating Temperature Range (°C)
-10 ° - 40
Output Type
.110" FASTON
Mount Angle
Vertical
Filter Type
Power Entry Module
Voltage Selection
4-Voltage
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Current Rating (A)
6
Mount Style
Flanged
Filtered
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.