Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6EHQ3=F7676  S0 6609054-6

6EHQ3=F7676 S0 (Discontinued)

  • Mfr # 6609054-6
  • Zoro # G600984912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609054-6
Zoro #
G600984912
UPC #
-
Country of Origin
Mexico

Details

Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Flanged
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Input Type
Wire Lead
Current Rating
6A
Output Type
Wire Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.