6EHZ1=F8354

  • Mfr # 2-1609037-9

  • Zoro # G700984324


product price:  $34.59
/ea
Sold in multiples of 5 for $172.95

Key Features

Current Rating (A)
6
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Filtered
Yes
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1609037-9
Zoro #
G700984324
UPC #
-
Country of Origin
China

Details

Current Rating (A)
6
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Filtered
Yes
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Operating Temperature Range (°C)
-10 ° - 40
Output Type
.250" FASTON
Input Type
.250" FASTON
Voltage (Max) (VAC)
250
Mount Style
Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.