Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6EJH2=F8044 1-6609008-0

6EJH2=F8044 (Discontinued)

  • Mfr # 1-6609008-0
  • Zoro # G000983065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609008-0
Zoro #
G000983065
UPC #
-
Country of Origin
China

Details

Mount Angle
Right Angle
Filter Type
Power Line
Voltage (Max) (VAC)
250
Type of Connector
IEC 320/C-14
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Mount Style
Flanged
Input Type
IEC
Current Rating (A)
6
Current / Amperage Rating
1A
Output Orientation
Right Angle
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Output Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.