Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6EJS8=F8030

  • Mfr # 3-6609006-9

  • Zoro # G500984500


product price: $12.29
/ea
Sold in multiples of 7 for $86.03

Key Features

Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Type of Connector
IEC 60320-1 C-14
Output Orientation
Straight
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Filtered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6609006-9
Zoro #
G500984500
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.78 ° - 1.73 mm [ .031 ° - .068 in ]

Details

Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Type of Connector
IEC 60320-1 C-14
Output Orientation
Straight
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Input Type
IEC
Filter Type
Power Line
Current Rating (A)
6
Mount Style
Snap-In
Output Type
Wire Lead
Mount Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.