This item is Discontinued.

Te Connectivity 6EJT1F=F8135C 4-1609157-2

6EJT1F=F8135C (Discontinued)

  • Mfr # 4-1609157-2
  • Zoro # G100985105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1609157-2
Zoro #
G100985105
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Filter Type
Power Line
Type of Connector
IEC 60320-1 C-14
Input Type
IEC
Voltage (Max)
250 VAC
Mount Style
Extended Flange
Current Rating
6A
Mount Angle
Vertical
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Output Type
.250" FASTON

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.