Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6EJT8=F8143 2-6609006-8

6EJT8=F8143 (Discontinued)

  • Mfr # 2-6609006-8
  • Zoro # G200984176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609006-8
Zoro #
G200984176
UPC #
-
Country of Origin
United States

Details

Mount Angle
Vertical
Input Type
IEC
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Filtered
Yes
Output Type
Wire Lead
Operating Temperature Range
-10 ° - 40 °C
Current Rating
6A
Leakage Current (Max) (250VAC, 50Hz)
430 µA
Mount Style
Flanged
Voltage (Max)
250 VAC
Type of Connector
IEC 320/C-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.