Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6EP3=F7174  S0 6609037-6

6EP3=F7174 S0 (Discontinued)

  • Mfr # 6609037-6
  • Zoro # G600984974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609037-6
Zoro #
G600984974
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz)
.36 mA
Filtered
Yes
Output Type
Wire Lead
Input Type
Wire Lead
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (120VAC, 60Hz)
.21 mA
Filter Type
Power Line
Mount Style
Flanged
Current Rating
6A
Voltage (Max)
250 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.