Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6ESRFC3=F6987 1609133-2

6ESRFC3=F6987 (Discontinued)

  • Mfr # 1609133-2
  • Zoro # G300983178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609133-2
Zoro #
G300983178
UPC #
-
Country of Origin
United States

Details

Input Connector Style
Receptacle, Female"
Current Rating
15 A
Input Connector Type
IEC 60320/C-13
Output Type
1/4" Faston
Voltage (Max)
250 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.