Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6ESRMC2=F6989

  • Mfr # 1609133-4

  • Zoro # G500983114


product price: $3.15
/ea
Sold in multiples of 27 for $85.05

Key Features

Input Connector Style
Receptacle, Male"
Input Connector Type
IEC 60320/C-14
Output Type
3/16" Faston
Current Rating
15 A
Voltage (Max)
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609133-4
Zoro #
G500983114
UPC #
-
Country of Origin
United States

Details

Input Connector Style
Receptacle, Male"
Input Connector Type
IEC 60320/C-14
Output Type
3/16" Faston
Current Rating
15 A
Voltage (Max)
250 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.