Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.6FHP04H 100 S GIG 08/Sn TR NSYes

  • Mfr # 5353184-8

  • Zoro # G901044667


product price: $9.35
/ea
Sold in multiples of 2000 for $18,700.00

Key Features

Max. Voltage
50V AC
Max. Temp.
85°C
Application
High Temperature
Series
Free Height
Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353184-8
Zoro #
G901044667
UPC #
-
Country of Origin
China

Dimensions

Height
4 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
85°C
Application
High Temperature
Series
Free Height
Material
High Temperature Thermoplastic
Features
With Boss
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Contact Type
Pin
Current Rating
0.5 A
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
100
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.6 mm
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.