Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .6FHP04H 140 S STD 08/Sn ST NSYes 1-5316135-0

.6FHP04H 140 S STD 08/Sn ST NSYes (Discontinued)

  • Mfr # 1-5316135-0
  • Zoro # G901040591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5316135-0
Zoro #
G901040591
UPC #
-
Country of Origin
China

Dimensions

Height
4 mm
Contact Plating Thickness
7.874 µin

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Features
With Boss
Material
High Temperature Thermoplastic
Current Rating
0.5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Number of Rows
2
Contact Finish
Gold Plated
Hole Center to Center
0.6 mm
Number of Contacts
140
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.