Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .6FHP06H.050.S.STD.08/Sn.TR.NSYes 6612008-3

.6FHP06H.050.S.STD.08/Sn.TR.NSYes (Discontinued)

  • Mfr # 6612008-3
  • Zoro # G301044267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6612008-3
Zoro #
G301044267
UPC #
-
Country of Origin
China

Dimensions

Height
0.214185 in

Details

Item
Connector
Max. Temp.
80°C
Series
Free Height
For Use With
Receptacle Assembly
Material
High Temperature Thermoplastic
Features
With Boss and Protective Cover
Connector Type
Plug
Connection Material
Copper Alloy
Current Rating
0.5 A
Contact Finish
Gold Plated; Tin Plated
Contact Type
Pin
Hole Center to Center
0.6 mm
Flammability Rating
UL 94 V-0
Number of Contacts
50
Terminal Type
Surface Mount
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.