
.6FHP08H 140 S GIG 08/Sn TR NSYes (Discontinued)
- Mfr # 1-5353188-0
- Zoro # G901041123
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-5353188-0
Zoro #
G901041123
UPC #
-
Country of Origin
China
Dimensions
Height
8 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal; High Temperature
Series
Free Height
Features
With Boss
Material
High Temperature Thermoplastic
Contact Type
Pin
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Hole Center to Center
0.6 mm
Number of Contacts
140
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.