Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.6FHP12H 140 S GIG 08/Sn ST NSYes

  • Mfr # 6473225-1

  • Zoro # G301040054


product price: $33.55
/ea
Sold in multiples of 5 for $167.75

Key Features

Max. Voltage
50V AC
Max. Temp.
80°C
Application
Signal
Series
Free Height
Height
11.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6473225-1
Zoro #
G301040054
UPC #
-
Country of Origin
China

Dimensions

Height
11.45 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
80°C
Application
Signal
Series
Free Height
Features
With Boss
Material
High Temperature Thermoplastic
For Use With
Receptacle Assembly
Hole Center to Center
0.6 mm
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Number of Contacts
140
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Contact Type
Pin
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.