Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .6FHR04H 050 S GIG 08/Sn ST NSYes 5316077-3

.6FHR04H 050 S GIG 08/Sn ST NSYes (Discontinued)

  • Mfr # 5316077-3
  • Zoro # G101044245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316077-3
Zoro #
G101044245
UPC #
-
Country of Origin
Japan

Dimensions

Height
4 mm
Contact Plating Thickness
7.874 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
85°C
Series
Free Height
Features
With Boss
Material
High Temperature Thermoplastic
Current Rating
0.5 A
Terminal Type
Surface Mount
Number of Contacts
50
Number of Rows
2
Contact Type
Socket
Hole Center to Center
0.6 mm
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Gold Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.