Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .6FHR04H 280 B GIG 08/Sn ST NSYes 1-5353729-0

.6FHR04H 280 B GIG 08/Sn ST NSYes (Discontinued)

  • Mfr # 1-5353729-0
  • Zoro # G301040399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5353729-0
Zoro #
G301040399
UPC #
-
Country of Origin
Japan

Dimensions

Height
4 mm
Contact Plating Thickness
7.874 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Features
With Boss
Material
High Temperature Thermoplastic
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Number of Rows
2
Number of Contacts
280
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
0.6 mm
Terminal Finish
Gold Plated; Tin Plated
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.