Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6MV1=F7757  S0 6609056-2

6MV1=F7757 S0 (Discontinued)

  • Mfr # 6609056-2
  • Zoro # G200984640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609056-2
Zoro #
G200984640
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Mount Style
Flanged
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz)
.13 mA
Current Rating
6A
Leakage Current (Max) (120VAC, 60Hz)
.07 mA
Voltage (Max)
250 VAC
Input Type
.250" FASTON
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.