
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1776038-6
Zoro #
G500939173
UPC #
-
Country of Origin
United States
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
12 AWG
Maximum Single Wire Size
12 AWG
Minimum Single Wire Size
30 AWG
Details
Color
Black
Insulation Material
High Temperature Polyamide
Maximum Voltage
300 V AC
Current
15 A
Maximum Operating Temperature
110 Degrees C
Hole Center to Center
5.08 mm
Features
Shrouded
Application
Power, Signal
Connector Type
Header
Material
High Temperature Polyamide
Connection Material
Copper Alloy
Max. Voltage
300V AC
Max. Temp.
110°C
Number of Contacts
6
Current Rating
15 A
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.