Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6P AMPMODU II STIFT LEI 826631-6

6P AMPMODU II STIFT LEI (Discontinued)

  • Mfr # 826631-6
  • Zoro # G301045158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826631-6
Zoro #
G301045158
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Standards
CSA LR7189; CUL E28476
Color
Green
Material
Thermoplastic
Type
Breakaway
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Terminal Finish
Tin Plated; Tin over Nickel
Contact Type
Pin
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.