
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826646-6
Zoro #
G001044468
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Material
PBT
Type
Breakaway
Color
Green
Contact Type
Pin
Number of Rows
1
Terminal Finish
Tin Plated; Tin over Nickel
Number of Contacts
6
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.