Zoro Homepage

6P DIP SKT 300 CL LDR PB FREE

  • Mfr # 1-2199298-1

  • Zoro # G201040734


product price: $0.14
/ea
Sold in multiples of 8000 for $1,120.00

Key Features

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled PBT
Color
Black
Length
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2199298-1
Zoro #
G201040734
UPC #
-
Country of Origin
China

Dimensions

Length
0.3 in
Contact Plating Thickness
60 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled PBT
Color
Black
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
1 A
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.