
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1983658-1
Zoro #
G801052830
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1 µm
Details
Item
Connector
Color
Natural
Insulation Material
Thermoplastic
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Current
9 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Thermoplastic
Contact Finish
Pre-Tin Plated
Terminal Type
Crimp
Hole Center to Center
6.6 mm
Number of Rows
2
Current Rating
9 A
Number of Contacts
6
Contact Type
Socket; Tab
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.