Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6P  RAST 5 Tab Header  THV 1971895-6

6P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 1971895-6
  • Zoro # G800941753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971895-6
Zoro #
G800941753
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
1.39 in
Contact Plating Thickness
3.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
10 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Max. Temp.
120°C
Terminal Type
Solder
For Use With
Connector/Cable Assembly
Hole Center to Center
5 mm
Material
Nylon
Connection Material
Copper Alloy
Contact Type
Tab
Number of Rows
1
Current Rating
10 A
Contact Finish
Matte Tin Plated
Number of Contacts
6
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.