
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2132189-6
Zoro #
G600956452
UPC #
-
Country of Origin
China
Dimensions
Length
0.933 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Details
Item
Connector
Material
Nylon
For Use With
SL .156 Contacts
Number of Rows
1
Color
Natural
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Current Rating
6.5 A
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Hole Center to Center
3.96 mm
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Number of Contacts
6
Contact Type
Socket
Terminal Type
Crimp
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.