This item is Discontinued.

Te Connectivity 6P ST-TIMER GEH 2-928247-6

This item is Discontinued.

Te Connectivity

6P ST-TIMER GEH (Discontinued)

Mfr # 2-928247-6
Zoro # G201043193
Country of Origin United Kingdom
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-928247-6
Zoro #
G201043193
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
30 mm
Height
14.4 mm

Details

Item
Connector
Material
Nylon
Number of Rows
1
Color
Blue
Application
Power, Signal
Number of Contacts
6
Max. Temp.
110°C
Terminal Type
Crimp
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.