This item is Discontinued.

Te Connectivity 6P TERMI-BLOK PCB HIGH TEMP 1776119-6

6P TERMI-BLOK PCB HIGH TEMP (Discontinued)

  • Mfr # 1776119-6
  • Zoro # G000929834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1776119-6
Zoro #
G000929834
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.102 in
Screw Size
M3

Details

Voltage
300 VAC
Closed End
Without
Contact Mount
Through Hole
Wire Range
30 to 16 AWG
Current Rating (Max)
10A
Mounting Angle
Vertical
Housing Material
PA 66
Profile
Low
Number of Positions
6
Wire Entry Angle
Side
Block Type
Straight
Interlock
With
Wire Protection
With
Marking Color
White
Contact Current Rating (Max)
10A
Threaded Flange
Without
Number of Rows
1
Screwless Terminal Block
No
Housing Color
Black
Contact Mating Area Plating Material
Tin
Screw Plating Material
Nickel
Circuit Application
Power & Signal
Stacked Levels
Without
Centerline (Pitch)
.2 in
Side Stackable
Yes
Operating Temperature Range
-40 to 230°F
Connector & Contact Terminates To
Printed Circuit Board
Connector Mounting Type
Board Mount
Screw Flange
Without
Connector System
Wire-to-Board
Connector Style
Header
Contact Base Material
Brass
Locating Posts
Without
Screw Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.