Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 6P. TERMI-BLOK PCB MOUNT 90 282858-6

6P. TERMI-BLOK PCB MOUNT 90 (Discontinued)

  • Mfr # 282858-6
  • Zoro # G400929915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282858-6
Zoro #
G400929915
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
600 VAC
Number of Positions
6
Contact Base Material
Brass
Housing Color
Green
Connector Mounting Type
Board Mount
Screw Material
Brass
Side Stackable
Yes
Wire Entry Angle
Side
Circuit Application
Power & Signal
Number of Rows
1
Wire Range
30 to 12 AWG
Block Type
Stacking w/interlock
Interlock
With
Connector System
Wire-to-Board
Contact Mount
Through Hole
Current Rating (Max)
24 A
Mounting Angle
Straight
Operating Temperature Range
-40 to 230°F
Contact Current Rating (Max)
24 A
Housing Material
PA 66
Screw Flange
Without
Centerline (Pitch)
.394 in
Screw Plating Material
Nickel
Threaded Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Wire Protection
With
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Connector Style
Header
Closed End
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.